Bellman Cart, Stnlss Steel, Blue Carpet (Discontinued)
- Mfr # 2099GY-020-BLU
- Zoro # G5465101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2099GY-020-BLU
Zoro #
G5465101
UPC #
-
Country of Origin
Unknown
Dimensions
Deck Length (In.)
43
Deck Width (In.)
23
Depth
23 in
Height
73 in
Caster Dia. (In.)
8 in
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200
Item
Bellman Cart
Carpet Color
Blue
Includes
Pneumatic Tire, Hardware
Finish
Stainless steel
Frame
Stainless Steel
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Blue, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.