This item is Discontinued.

Csl Foodservice And Hospitality Bellman Cart, Black, Gray Carpet 2011BK-050-GRY

Bellman Cart, Black, Gray Carpet (Discontinued)

  • Mfr # 2011BK-050-GRY
  • Zoro # G5465126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2011BK-050-GRY
Zoro #
G5465126
UPC #
-
Country of Origin
United States

Dimensions

Depth
23 in
Deck Length (In.)
43
Caster Dia. (In.)
8 in
Height
73 in
Deck Width (In.)
23

Details

Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Includes
Poly Tire, Hardware
Finish
Black
Carpet Color
Gray
Frame
Black

Description

Bellman Cart, Metal, Black Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.