Bellman Cart, Black, Green Carpet (Discontinued)
- Mfr # 2011GY-050-GRN
- Zoro # G5465196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2011GY-050-GRN
Zoro #
G5465196
UPC #
-
Country of Origin
United States
Dimensions
Depth
23 in
Height
73 in
Deck Length (In.)
43
Caster Dia. (In.)
8 in
Deck Width (In.)
23
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Finish
Black
Carpet Color
Green
Frame
Black
Includes
Poly Tire, Hardware
Description
Bellman Cart, Metal, Black Frame, Carpet Color Green, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.