Bellman Cart, Chrome, Tan Carpet (Discontinued)
- Mfr # 2000BK-050-TAN
- Zoro # G5465354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2000BK-050-TAN
Zoro #
G5465354
UPC #
-
Country of Origin
United States
Dimensions
Caster Dia. (In.)
8 in
Deck Length (In.)
43
Height
73 in
Depth
23 in
Deck Width (In.)
23
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Finish
Chrome
Frame
Chrome
Carpet Color
Tan
Includes
Poly Tire, Hardware
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Tan, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.