Bellman Cart, Stnlss Steel, Tan Carpet (Discontinued)
- Mfr # 2099BK-050-TAN
- Zoro # G5465442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2099BK-050-TAN
Zoro #
G5465442
UPC #
-
Country of Origin
United States
Dimensions
Deck Width (In.)
23
Caster Dia. (In.)
8 in
Deck Length (In.)
43
Height
73 in
Depth
23 in
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Carpet Color
Tan
Finish
Stainless steel
Includes
Poly Tire, Hardware
Frame
Stainless Steel
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Tan, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.