Bellman Cart, Stnlss Steel, Blue Carpet (Discontinued)
- Mfr # 2099GY-050-BLU
- Zoro # G5465485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2099GY-050-BLU
Zoro #
G5465485
UPC #
-
Country of Origin
Unknown
Dimensions
Deck Length (In.)
43
Height
73 in
Deck Width (In.)
23
Caster Dia. (In.)
8 in
Depth
23 in
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200
Item
Bellman Cart
Finish
Stainless steel
Includes
Poly Tire, Hardware
Frame
Stainless Steel
Carpet Color
Blue
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Blue, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.