Bellman Cart, Chrome, Blue Carpet (Discontinued)
- Mfr # 2000GY-040-BLU
- Zoro # G5466386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2000GY-040-BLU
Zoro #
G5466386
UPC #
-
Country of Origin
Unknown
Dimensions
Deck Width (In.)
23
Depth
23 in
Caster Dia. (In.)
5 in
Deck Length (In.)
43
Height
73 in
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200
Item
Bellman Cart
Carpet Color
Blue
Finish
Chrome
Frame
Chrome
Includes
Poly Tire, Hardware
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Blue, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.