Bellman Cart, Black, Gray Carpet (Discontinued)
- Mfr # 2011GY-020-GRY
- Zoro # G5466632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2011GY-020-GRY
Zoro #
G5466632
UPC #
-
Country of Origin
United States
Dimensions
Depth
23 in
Height
73 in
Deck Width (In.)
23
Caster Dia. (In.)
8 in
Deck Length (In.)
43
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Carpet Color
Gray
Includes
Pneumatic Tire, Hardware
Finish
Black
Frame
Black
Description
Bellman Cart, Metal, Black Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.