This item is Discontinued.

Csl Foodservice And Hospitality Bellman Cart, Brass, Black Carpet 2033GY-050-BLK

Bellman Cart, Brass, Black Carpet (Discontinued)

  • Mfr # 2033GY-050-BLK
  • Zoro # G5466876
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2033GY-050-BLK
Zoro #
G5466876
UPC #
-
Country of Origin
United States

Dimensions

Deck Width (In.)
23
Caster Dia. (In.)
8 in
Height
73 in
Depth
23 in
Deck Length (In.)
43

Details

Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Finish
Brasstone
Frame
Brass
Carpet Color
Black
Includes
Poly Tire, Hardware

Description

Bellman Cart, Metal, Brass Frame, Carpet Color Black, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Brasstone Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.