Bellman Cart, Stnlss Steel, Green Carpet (Discontinued)
- Mfr # 2099GY-050-GRN
- Zoro # G5466955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2099GY-050-GRN
Zoro #
G5466955
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
23 in
Deck Length (In.)
43
Height
73 in
Deck Width (In.)
23
Caster Dia. (In.)
8 in
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200
Item
Bellman Cart
Carpet Color
Green
Finish
Stainless steel
Frame
Stainless Steel
Includes
Poly Tire, Hardware
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Green, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.