Zoro Homepage
This item is Discontinued.
Reebok Athl Work Shoe, Comp Toe, Brw, 7M, PR RB1870-7M

Athl Work Shoe, Comp Toe, Brw, 7M, PR (Discontinued)

  • Mfr # RB1870-7M
  • Zoro # G5470717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1870-7M
Zoro #
G5470717
UPC #
690774217515
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Closure Type
Lace Up
Insole System
EVA w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily
0.58
Non-Marking Sole
Yes
Item
Athletic Work Shoes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Composite
Wide Toe Cap
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Outsole Material
Rubber
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Conductive
No
Static Dissipative
No
Style Number
1870
Footwear Shank Type
Plastic
Standards
ASTM F2413-05 M I/75 C/75 EH
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Completely Non Metallic
Yes
Liner Material
Tailex
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.89
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Upper Material
Leather
Resists
Oils, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1870, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.