Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 M

  • Mfr # RB1920

  • Zoro # G5471785


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471785
UPC #
690774148581
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Non Metallic Upper
Yes
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Liner Material
Tailex
Insulated
No
Shank Material
Composite
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Predominant Footwear Color
Navy
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Footwear Sole Pattern
Chevron
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Static Dissipative
No
Style Number
1920
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.87
Footwear Shank Type
None
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Upper Material Description
Leather
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
RB1920
Heel Style
Flat Heel
Upper Color
Blue
Non-Marking Sole
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.87
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Insole Material
EVA
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.