Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 12 M

  • Mfr # RB1920

  • Zoro # G5471803


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471803
UPC #
690774148604
Country of Origin
China

Dimensions

Footwear Width
M
Size
12
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Insole System
EVA
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Predominant Footwear Color
Navy
Ninety Degree Heel
No
Upper Material Description
Leather
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.87
Shank Material
Composite
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Insulated
No
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Chevron
Max. Heat Rating
Not Rated
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Midsole Material
EVA
Static Dissipative
No
Style Number
1920
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
Footwear Shank Type
None
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Series
RB1920
Non-Marking Sole
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Blue
Toe Cap Material
Steel
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.87
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.