Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 13 M

  • Mfr # RB1920

  • Zoro # G5471812


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471812
UPC #
690774148611
Country of Origin
China

Dimensions

Footwear Width
M
Size
13
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Midsole Material
EVA
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Liner Material
Tailex
Completely Non Metallic
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Navy
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.87
Ninety Degree Heel
No
Insulated
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Boot Material
All Leather
Insole System
EVA
Footwear Shank Type
None
Style Number
1920
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Chevron
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Blue
Non-Marking Upper
Yes
Series
RB1920
Heat Resistant
No
Non-Marking Sole
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Steel
Insole Material
EVA
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.87
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Suede
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.