Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 8 W

  • Mfr # RB1920

  • Zoro # G5471855


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471855
UPC #
690774148710
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Shank Material
Composite
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1920
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.87
Insole System
EVA
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Navy
Conductive
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Standards
ASTM F2413
Completely Non Metallic
No
Upper Material Description
Leather
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Chevron
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Blue
Series
RB1920
Non-Marking Upper
Yes
Non-Marking Sole
No
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.87
Style Family
Athletic Shoe
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Suede
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.