Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 9 W

  • Mfr # RB1920

  • Zoro # G5471952


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471952
UPC #
690774148734
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Liner Material
Tailex
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Conductive
No
Style Number
1920
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Completely Non Metallic
No
Static Dissipative
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.80
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Metal Chip Resisting Sole
No
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Shank Material
Composite
Upper Material Description
Leather
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Insulated
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.87
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.58
Puncture Resistant Insole
No
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Sole
No
Upper Color
Blue
Slip Resistant
Yes
Series
RB1920
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.87
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Athletic Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Insole Material
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.