This item is Discontinued.

Notrax Entrance Mat, Navy, 4 ft. W x 267S0046NB

Entrance Mat, Navy, 4 ft. W x (Discontinued)

  • Mfr # 267S0046NB
  • Zoro # G5474271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267S0046NB
Zoro #
G5474271
UPC #
662641754232
Country of Origin
Thailand

Dimensions

Thickness
5/8"

Details

Item
Entrance Mat
Color
Navy
Backing Material
Vinyl
Indoor/Outdoor
Indoor, Outdoor
Mat Weaving
Cut Pile
Mat Shape
Rectangle
Oil Resistant
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Navy, Indoor/Outdoor Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.