Flap Disc, Zirconia Alumina, Coarse, PK2 (Discontinued)
- Mfr # 66623341113
- Zoro # G5475994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623341113
Zoro #
G5475994
UPC #
-
Country of Origin
France
Dimensions
Disc Dia.
5"
Mounting Size
7/8"
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Extra Coarse
Grit
36
Series
R884P BlueFire
Operating Speed (RPM)
12000 RPM
Item
Flap Disc
Backing Material
Fiberglass
Max. RPM
12,000
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series BlueFire, Backing Material Fiberglass, Grit 36, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.