Flap Disc, Zirconia Alumina, Medium, PK2 (Discontinued)
- Mfr # 66623341117
- Zoro # G5476064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623341117
Zoro #
G5476064
UPC #
-
Country of Origin
France
Dimensions
Disc Dia.
7"
Mounting Size
5/8"-11
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Medium
Grit
60
Series
R884P BlueFire
Item
Flap Disc
Backing Material
Fiberglass
Max. RPM
8600
Operating Speed (RPM)
8600 RPM
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series BlueFire, Backing Material Fiberglass, Grit 60, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.