Flap Disc, Zirconia Alumina, Medium, PK2 (Discontinued)
- Mfr # 66623341087
- Zoro # G5476143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623341087
Zoro #
G5476143
UPC #
-
Country of Origin
France
Dimensions
Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
60
Series
R884P BlueFire
Max. RPM
13,300
Backing Material
Plastic
Operating Speed (RPM)
13300 RPM
Item
Flap Disc
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series BlueFire, Backing Material Plastic, Grit 60, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.