Battery Charger, Automatic Charging For Battery Voltage: 12

  • Mfr # 6366

  • Zoro # G5477258


product price:  $1,659.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid
Material
Steel
Input Voltage
120V AC
Cable Gauge
12 AWG
Peak Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6366
Zoro #
G5477258
UPC #
099684003582
Country of Origin
United States

Dimensions

Lead Size
12 AWG
Overall Width
19 in
Overall Depth
19 in
AC Cord Length
6 ft 6 in
Overall Height
16 in
Cable Length
6 ft
Power Cord Length
6 1/2 ft

Details

Item
Battery Charger
For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid
Material
Steel
Input Voltage
120V AC
Cable Gauge
12 AWG
Peak Amps
20A
Automatic/Manual
Automatic
Charger Function
Charging
Indoor / Outdoor
Indoor
Avg. Charge Time 12V High
Variable
Charger Style
Benchtop
Charge Time 12V
Variable
Timer
Microprocessor Controlled
Avg. Charge Time 6V High
Variable
CEC Compliant
Non CEC Compliant
Type
Multi Battery Charger
UL Rated Amps 12V
20A
Taper to Amps
2A
Avg. Charge Time 12V Low
Variable
Battery Charger CEC Compliant
Non CEC Compliant
Charge Type
Smart
Includes
(4) DC Leads
Application
Battery Charging and Maintence
Amps
20A @ 12V
For Battery Voltage
12 V DC
Charge Time 6V
Variable
Standards
CSA
Charging Amps @ Voltage
20A @ 12V
Voltage Rating
120VAC
Gauge
12/2 AWG
Category Type
Battery Chargers
Amp Hours
20Ah to 100Ah
Test Feature
Yes
Connection Type
Clamp
Portable
No
Timer Style
Microprocessor Controlled
Charging Current @ Voltage
20 A @ 12V
Cable Wire Gauge
12 AWG
Connector Type
Alligator Clip
Housing Material
Steel
Maintaining Current @ Voltage
20 A @ 14.9V
Indoor or Outdoor Use
Indoor
Input Current
12.5 A
Includes Test Feature
Yes

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 20 A @ 12V, Maintaining Current @ Voltage 20 A @ 14.9V, Cable Length 6 ft, Cable Wire Gauge 12 AWG, Charge Type Smart, Charger Function Charging, Connector Type Alligator Clip, Housing Material Steel, Includes (4) DC Leads, Includes Test Feature Yes, Indoor or Outdoor Use Indoor, Input Current 12.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.