Men's Jacket, Polyurethane/Polyester, Green; Yellow, 5XL

  • Mfr # J27122

  • Zoro # G5477580


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane/Polyester
Color
Green; Yellow
Fits Chest Size
64 in to 66 in
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J27122
Zoro #
G5477580
UPC #
081138271289
Country of Origin
Indonesia

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Length
35 1/2 in
Maximum Chest Size
72 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Sleeve Length
41 in
Minimum Chest Size
64 in

Details

Item
Jacket
Material
Polyurethane/Polyester
Color
Green; Yellow
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Mesh, Taffetta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Gender
Men's
Fabric Weight
75 den
Series
Icon LTE
Cuff Style
Elastic
Includes Removable Liner
No
Hood Features
Roll-Away Hood
Hood Style
Packable Hood in Collar
Water-Resistant
Yes
Back Stripe Pattern
U
Reflective Tape Type
Glass Bead
Includes Lining
Yes
Reflective Stripe Border Type
None
Secondary Hazard
None
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Waist Style
Elastic
Wind-Resistant
Yes
Garment Type
Jacket
Includes Hood
Yes
Includes
Hood Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size 5XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 72 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.