Men's Jacket, Polyurethane/Polyester, Green; Yellow, 4XL

  • Mfr # J27122

  • Zoro # G5477599


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane/Polyester
Color
Green; Yellow
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J27122
Zoro #
G5477599
UPC #
081138271272
Country of Origin
Indonesia

Dimensions

Size
4XL
Length
35 1/2 in
Fits Chest Size
60 in to 62 in
Maximum Chest Size
68 in
Size-Body Type
Regular
Minimum Chest Size
60 in
Sleeve Length
40 1/2 in
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
Polyurethane/Polyester
Color
Green; Yellow
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Mesh, Taffetta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Fabric Weight
75 den
Gender
Men's
Cuff Style
Elastic
Includes Lining
Yes
Reflective Tape Type
Glass Bead
Wind-Resistant
Yes
Water-Resistant
Yes
Secondary Hazard
None
Hood Features
Roll-Away Hood
Waist Style
Elastic
Garment Type
Jacket
Series
Icon LTE
Hood Style
Packable Hood in Collar
Back Stripe Pattern
U
Includes Hood
Yes
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Includes Removable Liner
No
Reflective Stripe Border Type
None
Includes
Hood Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size 4XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 68 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.