Flap Disc, Zirconia Alumina, Medium, PK2 (Discontinued)
- Mfr # 66623341093
- Zoro # G5477875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623341093
Zoro #
G5477875
UPC #
-
Country of Origin
France
Dimensions
Disc Dia.
5"
Mounting Size
5/8"-11
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
60
Series
R884P BlueFire
Max. RPM
12,000
Item
Flap Disc
Operating Speed (RPM)
12000 RPM
Backing Material
Plastic
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series BlueFire, Backing Material Plastic, Grit 60, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.