EXO Mechanics Gloves, Synthetic Leather Palm, Polyester Back, L, Black/Gray

  • Mfr # EXO2-MOU-04-L

  • Zoro # G5479017


product price:  $12.19
/pr

Key Features

Color
Black/Gray
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MOU-04-L
Zoro #
G5479017
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 3/4 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Lining
Unlined
Closure Type
Hook-and-Loop
Knuckle Padding Material
None
Thumb Style
Full
Finger Style
Full
Cuff
Slip-On
Stitching Material
Nylon
Back Material
Stretch Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Force
50 N
Glove Features
Pull Strap
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Water Resistant
No
Includes Double Palm
No
ANSI/ISEA Cut Load
138 g
Includes Keypad Nib
No
Glove Materials
Polyester
Latex-Free
Yes
Glove Back Material
Polyester
Brand and Series
Ironclad EXO G-EXMOU
Silicone-Free
No
Touchscreen Nib
No
ANSI/ISEA Heat Level
Not Available
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Thumb Sweat Wipe
Yes
Palm Style
Single Layer
Includes Padded Palm
No
Rope Channel Reinforcement
No
Windproof
No
Series
EXO
Includes ID Panel
No
Low-Profile Impact Protection
No
Anti-Static
No
EN 388 Rating
2121
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Cycles
889
Includes Red Palm
No
Reflective Backing
No
Includes Heat Pack Pocket
No
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Gray
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.