Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS20WHSSS
Zoro #
G5479634
UPC #
635062447519
Country of Origin
Unknown
Dimensions
Size
S
Fits Chest Size
44"
Neck Size
14"
Length
31"
Sleeve Length
34"
Details
Item
Short Sleeve Shirt
Color
White
Material
Polyester/Cotton
Fabric Weight
5.25 oz
Gender
Men's
Closure Type
Button
Description
Short Sleeve Shirt, Gender Men's, Material Polyester/Cotton, Fabric Weight 5.25 oz, Number of Outside Pockets 2, Color White, Sleeve Length 34 In., Size S, Length 31 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.