Hauler, Men's 8-Inch Work Boot, Composite Toe M, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481366


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481366
UPC #
690774208933
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Max. Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Completely Non Metallic
Yes
Liner Material
Tailex
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Conductive
No
Outsole Material
Polyurethane
Removable Insole
Yes
Static Dissipative
No
Midsole Material
Rubber
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Insole System
PU
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Bootie
Shank Material
Composite
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Closure
Lace Up
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.62
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.