Hauler, Men's 8-Inch Work Boot, Composite Toe M, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481402


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481402
UPC #
690774209015
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
Yes
Footwear Style
8 in Work Boot
Upper Boot Material
All Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Insole System
PU
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Liner Material
Tailex
Footwear Sole Pattern
Cleated
Outsole Material
Polyurethane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Shank Material
Composite
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.59
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Static Dissipative
No
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
None
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.62
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.