Hauler, Men's 8-Inch Work Boot, 12, M, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481411


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481411
UPC #
690774209022
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Sole Pattern
Cleated
Waterproof Type
Bootie
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Insole System
PU
Midsole Material
Rubber
Removable Insole
Yes
Static Dissipative
No
Footwear Shank Type
Plastic
Max. Heat Rating
250 Degrees F
Insulated
No
Non Metallic Upper
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Tailex
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.