Hauler, Men's 8-Inch Work Boot, Composite Toe W, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481497


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481497
UPC #
690774209466
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
Liner Material
Tailex
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.62
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Shank Type
Plastic
Wide Toe Cap
No
Waterproof Type
Bootie
Footwear Style
8 in Work Boot
Predominant Footwear Color
Brown
Footwear Construction Type
Goodyear(TM) Welt
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Removable Insole
Yes
Insole System
PU
Static Dissipative
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
Polyurethane
Ninety Degree Heel
No
Midsole Material
Rubber
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Closure
Lace Up
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.