Shop ROCKPORT WORKS

Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 9, M, RK4691

  • Mfr # RK4691
  • Zoro # G8644000

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK4691
Zoro #
G8644000
UPC #
690774492745
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
1/2 in
Size (PRINT)
9
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Liner Material
Mesh
Footwear Shank Type
None
Ninety Degree Heel
No
Upper Material
Fabric, Leather, Mesh
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Insulation Type
None
Predominant Footwear Color
Blue
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Last Number or Name
TrueFlex
Electrical Hazard Rated
No
Upper Boot Material
Man Made
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Waterproof Type
None
Non Metallic Upper
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Static Dissipative
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Metatarsal System
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material (PRINT)
Fabric, Leather, Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Insole Technology
Removable
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard (PRINT)
No
Construction
Cemented
Closure
Lace Up
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Wire Color
Blue/Tan

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.