Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AVE17144
Zoro #
G5481953
UPC #
077711171442
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2" x 11"
Ring Size
3"
Details
Color
White
Material
Polypropylene
Item
Touchguard(TM) Antimicrobial Protection Binders
Ring Type
Slant
Cover Type
View
Includes
Pockets
Sheet Capacity
600
Description
Color White, Includes Pockets, Item Touchguard(TM) Antimicrobial Protection Binders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.