Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W

  • Mfr # 21B722L

  • Zoro # G5482499


product price:  $64.99
/ea

Key Features

Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21B722L
Zoro #
G5482499
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/2 in
Shackle Width
7/8 in
Body Height
2 1/16 in
Body Width
1 25/32 in
Body Dia.
13/16 in
Body Thickness
13/16 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Coreless
Body Material
Zinc Alloy
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Non Key Retained Lock
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Body Finish
Satin Chrome
Tubular Key
No
Non Removable Key
No
Number of Bumpers
0
Marine Grade Weather Proof
Yes
Rekeyable
Yes
Number of Pins
7 Pin
National Stock No.
No
Cylinder Core Type
SFIC Not Included
Weather Proof
Yes
Interchangeable Core
Yes
Key Type
Different
Number of Keys
0
Opens with Key No.
Varies
Control Key Registration Required
No
Keyway Type
Accepts Any SFIC Keyway
Lock Type
Keyed Padlock
Features
The Shackle Locks At Both Heel and Toe.
Key Retaining
No
Series
21B Series
Interchangeable Core Type
SFIC
Vertical Shackle Clearance
1 1/2 in
Security Level
General Security
Master Key Included
No
Includes Lock Cover
No
Shackle Shape
Rounded
Corrosion-Resistant
Yes
Compatible Cylinder Brand
BEST
Includes ID Tag
No
Lock Body Finish
Chrome-Plated
Lock Body Color
Silver
Lock Body Material
Brass
Number of Locks in Pack
1
Lock Body Shape
Rectangular
Includes Chain
No
Horizontal Shackle Clearance
7/8 in
Includes Dust Cover
No
Environment
Both
Key Locking Mechanism
Pin Tumbler
Standards
ASTM F883 - Meets Grade 3

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Zinc Alloy, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 13/16 in, Body Finish Satin Chrome, Keyway Type Interchangeable Core

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.