Therma Level Gauge, 23"D, 9" Extn, 1.5"NPT

  • Mfr # H-1.5-23-9

  • Zoro # G5482635


product price:  $40.29
/ea

Key Features

Type
Convault250, Convault500
Drum Capacity
Convault250, Convault500
Tank Depth
23 in
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-23-9
Zoro #
G5482635
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
23 in
Connection Size
1.5 in NPT
Extension Length
9 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
23 in

Details

Type
Convault250, Convault500
Drum Capacity
Convault250, Convault500
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Rivet Material
Brass
Float Material
HDPE
Rod Material
Galvanized Steel
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Item
Level Gauge
Calibration Unit Material
Plastic
Bushing Material
Aluminum
Temp. Range
-20 Degrees to 120 Degrees F
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Temperature
120 Degrees F
Maximum Operating Pressure
70 psi
Housing Material
Cellulose Acetate
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Minimum Temperature
-20 Degrees F
Standards
FL Approved
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 23 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.