This item is Discontinued.

Notrax Carpeted Entrance Mat, Black, 3 ft. W x 148S0034BL

Carpeted Entrance Mat, Black, 3 ft. W x (Discontinued)

  • Mfr # 148S0034BL
  • Zoro # G5482784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148S0034BL
Zoro #
G5482784
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Carpeted Entrance Mat
Color
Black
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Shape
Rectangle

Description

Carpeted Entrance Mat, Backing Material Vinyl, Color Black, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.