Guard Rail, 3 Ribbed Lift-out Rails, L 6In

  • Mfr # 5JEU3

  • Zoro # G5482897


product price:  $46.59
/ea

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
1/2 ft
Overall Height
14 1/2 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5JEU3
Zoro #
G5482897
UPC #
190735528112
Country of Origin
China

Dimensions

Overall Length
1/2 ft
Overall Height
14 1/2 in
Mounting Plate Dimensions
2-1/2 in x 14-1/2 in
Nominal Length
1 ft.
Mounting Plate Width
3 1/2 in
Mounting Plate Length
15 in
Mounting Hole Diameter
5/8 in

Details

Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Lift-out Rail Post Saddle
Guard Rail Mounting Style
Lift Out
Guard Rail Component
Guard Rail
Mounting Style
Bolt On
Number of Ribs
3
Net Weight
22 lb
Guard Rail Item
Guard Rail
Guardrail Type
Straight
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Rail Mounting Style
Lift-Out
Compatible Manufacturer Model Number
5W808, 5W809, 5W810, 5W811

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 1/2 ft, Mounting Plate Dimensions 2-1/2 in x 14-1/2 in, Net Weight 22 lb, Includes Lift-out Rail Post Saddle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.