Cut 1 Dipped Gloves - M

  • Mfr # 48-22-8901

  • Zoro # G5483060


product price:  $5.47
/ea

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8901
Zoro #
G5483060
UPC #
045242509171
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.13 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
Nitrile Dipped
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Standards
CE, EN 388
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
1
Insulated
No
Sold As
Pair
Palm Type
Coated
Reversible
No
Touchscreen Compatible
Yes
Cuff Color
Red, White
Glove Coating Color
Black
Palm Style
Single Layer
ANSI/ISEA Cut Level - 2011
1
Reflective Backing
No
Hem Style
Finished
Finger Coverage
Full Finger
Latex-Free
Yes
Knit Material Color
Red
Includes Finger Fourchettes
No
EN 388 Rating
3121A
Knuckle Protection Material
Nitrile
Lint-Free
No
Pairs per Package
1
ANSI/ISEA Needlestick Level - Palm
1
Fabric Weight
2.56 oz
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
EN 388 Impact Rated
No
Double-Dipped
No
Silicone-Free
No
Glove Features
Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.