This item is Discontinued.

Coffing Hoists Lever Chain Hoist, 13,200 lb Load Capacity, 15 ft Hoist Lift, 1 3/4 in Hook Opening 09452W

Lever Chain Hoist, 13,200 lb Load Capacity, 15 ft Hoist Lift, 1 3/4 in Hook Opening (Discontinued)

  • Mfr # 09452W
  • Zoro # G5484674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09452W
Zoro #
G5484674
UPC #
698303321429
Country of Origin
Japan

Dimensions

Chain Length
13 ft
Lever Length
14 9/16 in

Details

Item
Lever Chain Hoist
Load Capacity
13,200 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Hook Opening
1 3/4 in
Chain
Hardened Steel
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
76 lb
Min. Between Hooks
22 3/4 in
Brake
Friction Brake
Finish
Enamel Paint
Reeving
2
Trolley Configuration
Hook Mounted - No Trolley

Description

Lever Chain Hoist, Chain Length 13 ft, Lever Length 14 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.