Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHRQS1760H
Zoro #
G5485234
UPC #
074000017184
Country of Origin
China
Dimensions
Display Dimensions
17mm
Length
13 5/16 in
Width
10 1/32 in
Details
Item
Commercial Calculator
Type
Printing
Display Digits
10
Display
Blue Fluorescent
Print Speed
4.8 Lines Per Second
Functions
Tax Calculations From Stored Tax Rate Memory, 4-Key Memory, Grand Total, Floating(F) Or Fixed Decimal (6,3,2,1,0), MU Key For Cost/Sell/Margin, Average, Item Counter, 2-Key Rollover, Double Zero, Sign-Change, Right-Shift Keys
Print Type
Ribbon
Ink Type
2-Color
Power Supply
AC
Description
Commercial Calculator, Printing, Length 13-5/16 In., Width 10-1/32 In., Display Digits 10, Display Blue Fluorescent, Display Dimensions 17mm, Print Type Ribbon, Print Speed 4.8 Lines Per Second, Ink Type 2-Color, Tax Calculations From Stored Tax Rate Memory, 4-Key Memory, Grand Total, Floating(F) Or Fixed Decimal (6,3,2,1,0), MU Key For Cost/Sell/Margin, Average, Item Counter, 2-Key Rollover, Double Zero, Sign-Change, Right-Shift Keys, Power Supply AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.