Performance Welding Gloves, Gauntlet Cuff, Keystone Thumb, Premium Goatskin, S, 1 PR
Mfr # 263346
Zoro # G5486756
product price:Â $47.79
/prKey Features
Glove Size
S
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263346
Zoro #
G5486756
UPC #
715959601153
Country of Origin
China
Dimensions
Glove Size
S
Cuff Length
4 in
Glove Length
12 in
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Blue/White, Cuff Material Goatskin, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.