This item is Discontinued.

Brady Thermal Label, 1 In. L x 2 In. W PTL-20-352

Thermal Label, 1 In. L x 2 In. W (Discontinued)

  • Mfr # PTL-20-352
  • Zoro # G5487176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-20-352
Zoro #
G5487176
UPC #
662820112242
Country of Origin
Mexico

Dimensions

Height
1"
Width
2"

Details

Color
Silver
Item
Thermal Transfer Printer Label
Legend
No Legend
Material
B-352 Tamper-Resistant Metallized Vinyl
Temp. Range
-40 to 176 Degrees F
Adhesive
Acrylic
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Standards
ASTM D 1000; ASTM G 155; UL Recognized
Labels per Roll
100
Metal Detectable
No

Description

Thermal Transfer Printer Label, Labels per Roll 100, Material B-352 Tamper-Resistant Metallized Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.