Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 500 PK

  • Mfr # MV10-6FBK

  • Zoro # G5487526


product price:  $297.99
/pk 500, $0.60/ea
Free Shipping & Returns

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MV10-6FBK
Zoro #
G5487526
UPC #
00054007020141
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
1.03 in
Tongue Width - Wire Connector
0.32 in
Barrel Inside Dia.
0.135 in
Barrel Length
0.25 in
Stud Diameter
0.138 in
Maximum Insulation Outer Diameter
0.25 in
Tongue Width
0.32 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Max. Temp.
221 Degrees F
Terminal Type
Block
Seam
Brazed
Terminal Connection
Crimp
Wire Range
12 to 10 AWG
Max. Voltage
600 V
Connection Material
Copper
Solution for
Wireless Network Infrastructure Accessories
Clearance (C)
0.29 in
Insulation Coverage
Partial Coverage

Description

Fork Terminal, Insulation Color Yellow, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.