This item is Discontinued.

Carol Comm Cable, Unshielded, 22/4, 500 Ft., PK6 C4412ST.84.07

Comm Cable, Unshielded, 22/4, 500 Ft., PK6 (Discontinued)

  • Mfr # C4412ST.84.07
  • Zoro # G5492891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4412ST.84.07
Zoro #
G5492891
UPC #
079407281053
Country of Origin
United States

Dimensions

Length
500 ft.
Spool Length
500 ft
Nominal Outside Dia.
0.135 in
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG

Details

Number of Conductors
4
Jacket Color
Dark Blue
Item
Multi-Conductor
Cable Sub-Category
Fire Alarm/Life Safety/Security
Solid / Stranded
Stranded
Application
Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts
Shielded / Unshielded
Unshielded
NEC Article
800 Type CMR/CMX-Indoor/Outdoor, 800 Type CM/CMX-Indoor/Outdoor, 725 Type CL2
Shielded
No
Shielding Material
None

Description

Multi-Conductor, Jacket Color Dark Blue, Shielded No, Shielding Material None, Number of Conductors 4, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.