This item is Discontinued.

Norton Abrasives PSA Sanding Disc, 6In, 80Grit, PK25 63642506217

PSA Sanding Disc, 6In, 80Grit, PK25 (Discontinued)

  • Mfr # 63642506217
  • Zoro # G5493625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642506217
Zoro #
G5493625
UPC #
-
Country of Origin
Canada

Dimensions

Disc Dia.
6"

Details

Item
PSA Sanding Disc
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
Gold Reserve
Abrasive Type
Coated
Backing Weight
E
Color
Gold

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight E, Grit 80, Series Gold Reserve, Color Gold, Grade Medium, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.