Sanding Belt, Coated, 2" W, 132" L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)
- Mfr # 78072728662
- Zoro # G5495052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072728662
Zoro #
G5495052
UPC #
780727286627
Country of Origin
United States
Dimensions
Width
2 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Fine
Series
R823P BlueFire
Color
Blue
Backing Weight
X
Backing Material
Polyester
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 120, Series R823P BlueFire, Grade Fine, Backing Material Polyester, Backing Weight X, Color Blue, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.