6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black

  • Mfr # 6112PFXS

  • Zoro # G5497657


product price:  $11.25
/pk 100, $0.11/ea

Key Features

Material
Nitrile
Palm Thickness
3.9 mil
Color
Black
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112PFXS
Zoro #
G5497657
UPC #
71374094570
Country of Origin
Indonesia

Dimensions

Palm Thickness
3.9 mil
Size
XS
Cuff Thickness
3.9 mil
Finger Thickness
4 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
XS/Standard
Size - Numeric
6
Size- Alpha
XS

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
6112PF
Sterile/Non-Sterile
Non-Sterile
Resists
Chemicals, Oils, Greases
Application
Chemical, Laboratory, Mechanic, Agriculture, Food, Healthcare, Municipal Services, Pharmaceutical, Construction, Utilities
Disposable Glove Grade
Industrial
Standards
EN 374
Metal Detectable
No
Aloe Inner Surface
No
Lining
Unlined
Features
Ambidextrous, Chemical-Resistant
Brand and Series
Showa 6112PF
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture
Smooth
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 3.9 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Ambidextrous, Chemical-Resistant, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.