Comm Cable, Unshielded, 24/9,1000 Ft. (Discontinued)
- Mfr # C2470A.41.10
- Zoro # G5498482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2470A.41.10
Zoro #
G5498482
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size - Data Cable
24 AWG
Length
1000 ft.
Nominal Outside Dia.
0.227 in
Spool Length
1000 ft
Conductor Size
24 AWG
Details
Item
Multi-Conductor
Fire Rating - Data Cable
Commercial
Shielded
No
Number of Conductors
9
Solid / Stranded
Stranded
Jacket Color
Gray
Jacket Material
PVC
Shielding Material
None
Jacket Material - Wire and Cable
PVC
Shielded / Unshielded
Unshielded
NEC Article
800 Type CM
Insulation Material
Color-Coded S-R PVC (UL1061)
Cable Sub-Category
Multi-Conductor
NEC Article and Type
800 CM
Application
Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts
Standards
Temp. Range
-4 Degrees to 176 Degrees F
Description
Multi-Conductor, Insulation Material Color-Coded S-R PVC (UL1061), Jacket Color Gray, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 9, Application Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts, NEC Article and Type 800 CM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.