18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK

  • Mfr # U51000.025.0650

  • Zoro # G5500905


product price:  $42.39
/pk 5, $8.48/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51000.025.0650
Zoro #
G5500905
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
6-1/2 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.025.0650 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. This particular screw meets ASME B18.2.1 dimensional standards and ASTM F593 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Has a length of 6-1/2 inches which may vary depending on the depth of insertion in different materials.
  • Finish: The plain finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Sourced from various international manufacturers providing diverse range options.
  • Material: Constructed with stainless steel that is typically associated with strength, durability, and corrosion resistance in many industrial applications.
  • Tensile Strength: Features a tensile strength at 85,000 psi; actual performance may vary based on usage conditions
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 1/4"-20; effectiveness depends on application requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products