Pipe Marker, Waste Water, Y, 8 In orGreater

  • Mfr # 5784-HPHV

  • Zoro # G5500941


product price:  $24.99
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5784-HPHV
Zoro #
G5500941
UPC #
754473597726
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Waste Water
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Fiberglass Carrier
Language
English
Flow Direction Arrow
Left
Fits Pipe O.D.
8 in and Larger
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
T to Z
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Waste Water
UV Resistant
No
Glow In The Dark
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Maximum Service Temperature
230 Degrees F
Weather Resistant
No
ISO 14726
No
Legend Text Color
Black
Humidity Resistant
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Water Resistant
No
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Waste Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.