Protecta(R) Full Body Harness, M/L, 420 lb., Friction / Pass-Through Chest/ Back, Hips D-Ring

  • Mfr # 1161305

  • Zoro # G5501979


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161305
Zoro #
G5501979
UPC #
840779159291
Country of Origin
United States

Dimensions

Color and Size
Black - M/L

Details

Item
Full Body Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Friction / Pass Through
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Subpelvic Strap
Yes
Stretchable
No
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Back D-Ring
Yes
Front D-Ring
No
Shoulder Strap Buckles
None
Tensile Strength
3600 lb.
Side D-Rings
Yes
Adjustable
Yes
Hardware Material
Steel
Features
Auto-Resetting Lanyard Keepers, Easy-Link Web Adapter, Foam Hip Pad with Mesh, Moisture-Wicking Breathable Back Padding with Soft Edging, Protected Labels
Torso Adjustment
Mating
RFID Equipped
Yes
With Belt
Yes
Padding Location
Shoulder, Waist
Harness Color
Black
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11
Industry
Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.